Learn More
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | NP (normal-phase) |
| Stationary Phase | 60 SI |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.