Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Purospher™ STAR RP-18 Endcapped Sorbents HPLC Columns, 5μm

Catalog No. M1502570001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
10 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1502570001 250 mm 10 mm
M1502560001 250 mm 2 mm
M1502550001 125 mm 2 mm
M1506240001 150 mm 2 mm
M1506270001 100 mm 4.6 mm
M1502520001 250 mm 4 mm
M1506260001 150 mm 3 mm
M1506230001 100 mm 2 mm
M1506250001 100 mm 3 mm
M1503580001 150 mm 4.6 mm
M1502540001 250 mm 3 mm
M1502500001 125 mm 4 mm
M1502530001 125 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. M1502570001 Supplier MilliporeSigma™ Supplier No. 1.50257.0001

Outstanding performance and stability for exceptional flexibility in method development

  • Silica purity 99.999% for excellent peak symmetry
  • High separation efficiency
  • Absolutely reproducible results from run-to-run and from batch-to-batch
  • Outstanding pH-stability from pH 1.5 to 10.5
  • No phase collapse when using highly aqueous mobile phases
  • Good suitability for LC-MS applications

TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 10 mm
Length (Metric) 250 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 1.5 to 10.5
Pore Size 120 Å
Quantity 1/Pk.
Surface Area 330 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 17%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type HPLC Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.