Learn More
MilliporeSigma™ LiChroCART™ Purospher™ STAR RP-18 Endcapped Sorbents HPLC Columns, 5μm
Shop All MilliporeSigma ProductsDescription
- Silica purity 99.999% for excellent peak symmetry
- High separation efficiency
- Absolutely reproducible results from run-to-run and from batch-to-batch
- Outstanding pH-stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Specifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 5 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| Quantity | 1/Pk. |
| Surface Area | 330 m²/g |
| USP Type | L1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.