Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Superspher™ RP-18 C18 Reversed Phase HPLC Column, 4 μm

Catalog No. M1168550001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
25 mm
125 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
Endcapped:
No
Yes
Quantity:
1/Pk.
3/Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Endcapped Quantity
M1168550001 125 mm 4 mm Yes 1/Pk.
M1501980001 125 mm 2 mm Yes 1/Pk.
M1501930001 250 mm 2 mm Yes 1/Pk.
M1507920001 125 mm 3 mm No 1/Pk.
M1512990001 250 mm 3 mm No 1/Pk.
M1168690001 25 mm 4 mm Yes 3/Pk.
M1160510001 125 mm 4 mm No 1/Pk.
M1160560001 250 mm 4 mm No 1/Pk.
M1168580001 250 mm 4 mm Yes 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. M1168550001 Supplier MilliporeSigma™ Supplier No. 1.16855.0001
Add to Cart
Add to Cart

A high-performance spherical silica carrier with a mean particle size of 4 μm provides an excellent pressure/separation performance ratio

  • Reduces solvent consumption
  • Allows handling of very small quantities with excellent sensitivity and resolution
  • High peak capacity

TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 4 μm
Pore Size 100 Å
Quantity 1/Pk.
Surface Area 350 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 21.6%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Product Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.