Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ LiChrospher™ RP-8 HPLC Column, 5 μm Particle Size

Catalog No. 111008392 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
12.5 cm
15 cm
25 cm
Diameter (Metric):
4 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-8392 12.5 cm 4 mm
11-100-3360 15 cm 4.6 mm
11-101-6297 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-8392 Supplier MilliporeSigma™ Supelco™ Supplier No. 50141U
Add to Cart
Add to Cart

LiChrospher™ RP-8 HPLC Column is a traditionally produced spherical silica gel carrier with C-8 reversed-phase properties and is suitable for acidic, neutral and weakly basic compounds.

Columns' optimal selectivity and performance ensure reproducible separations from batch to batch.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4 mm
Length (Metric) 12.5 cm
Particle Size 5 μm
Pore Size 100 Å
Surface Area 350 m2/g
Stationary Phase C8 (Octyl)
Product Line LiChrospher
Matrix C8 (Octyl) Phase
Endcapped No
Phase Reversed Phase

LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.