Learn More
Labconco™ Lids for FreeZone™ Freeze Dryers

Shop All Labconco Corporation Products


Description
Stainless Steel, 14 in.
- Stainless steel lid has 14.0 in. diameter with 3 in. diameter hole
- Optional collector lid for FreeZone™ 4.5L, 6L, 8L, 12L and 18L Freeze Dryers
- For use with solvents that attack arcylic, like acetonitrile
- Includes neoprene gasket
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Type | Chamber Lid |
Material | Stainless Steel |
For Use With (Equipment) | FreeZone 2.5L Freeze Dryers |
Includes | Neoprene gasket |
Diameter (English) | 10.12 in. |
Height (English) | 1.25 in. |
Height (Metric) | 3.18 cm |
Length (English) | 10.38 in. |
Length (Metric) | 26.37 cm |
Shipping Weight (English) | 5 lb. |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.