Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Liebig Condenser
SCI_ED

Catalog No. S95944 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
540 mm
780 mm
Height (Metric):
60 mm
160 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Height (Metric)
S95944 540 mm 60 mm
S95945 780 mm 160 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S95944 Supplier Eisco™ Supplier No. CH0301A
This item is not returnable. View return policy

Eisco™ Liebig Condenser is made of high quality borosilicate 3.3 glass and features an integrated inner tube and narrow jacket for efficient cooling.

  • Glass Liebig condensers
  • Made from high quality borosilicate glass
  • Integrated inner tube
  • Narrow jacket for efficient cooling

Specifications

Width (Metric) 100 mm
Length (English) Jacket 11.81 in.
Height (English) 2.36 in.
Length (Metric) Jacket 300 mm
Length (English) 21.25 in.
Width (English) 3.93 in.
Length (Metric) 540 mm
Height (Metric) 60 mm
Material Borosilicate Glass
For Use With (Application) Narrow jacket for efficient cooling
Type Condenser
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.