Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Male Pelvic Skeleton Model
SCI_ED

Catalog No. s80986 Shop All Walter Products Products
Click to view available options
Quantity:
1

Consists of the hip bones (illium, ischium, pubis, pubic symphysis), sacrum, coccyx, and the 4th and 5th lumbar vertebrae.

  • Life size for accurate study of anatomical features
  • Each pelvis includes the left & right with pelvic symphysis
  • 4th & 5th lumbar vertebrae with intervertebral discs, the sacrum and coccyx
  • Each pelvis exhibits four pairs of sacral foramina

Specifications

For Use With (Application) Education
Height (Metric) 21 cm
Includes Pelvis
Length (Metric) 18 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 1.36 kg
Width (Metric) 25.5 cm
Product Type Model, Pelvis, Male
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.