Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Liquid Sampling Kit, Modular, Stir Blade
Shop All Dynalab Corporation Products

Click to view available options
Product Type:
Stir Blade
Specifications
Specifications
Product Type | Stir Blade |
Material | HDPE |
Autoclavable | Not Autoclavable |
Description | Stir Blade |
Sterility | Non-sterile |
Color | White |
For Use With (Application) | Stirring |
For Use With (Equipment) | 14-244-000, 14-244-001, 14-244-002 |
Temperature (English) | -148° to +248°F |
Temperature (Metric) | -100° to +120°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction