Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. LITEFIT™ Plus Standard Harness with Back D-Ring
LITEFIT™ Plus standard harness with back D-ring.
Supplier: Werner Co. H312004XQP
Description
Built in relief handles provide immediate relief after a fall arrest allowing you to get into the Chair in the Air
- Enhanced comfort with foam padding on back and shoulder
- Multiple impact indicators make inspection easier
- Sliding back D-ring for adjustability
- Quick connect buckle on the chest strap fastens without twisting
- Tongue buckle leg straps are ideal when multiple workers use the same harness
Specifications
X-Large | |
Fall Protection | |
Polyester | |
Slotted Pass-Thru | |
Polyester | |
45.72 cm | |
Back | |
192.78 kg | |
3.7 lb. |
Tongue Buckle | |
Shoulder Padding, Lanyard Keeper | |
Standard Harness (Non-stretch) | |
LITEFIT™ | |
Black, Blue, Yellow | |
ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 | |
425 lb. | |
18 x 14.4 x 2.4 in. | |
18 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction