Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. LITEFIT™ Plus Standard Harness with Back D-Ring
LITEFIT™ Plus standard harness with back D-ring.
$125.26 - $129.10
Specifications
Buckle Style (Chest) | Slotted Pass-Thru |
---|---|
Buckle Style (Leg) | Tongue Buckle |
Certifications/Compliance | ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 |
Color | Black, Blue, Yellow |
Dimensions (L x W x H) | 18 x 14.4 x 2.4 in. |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-103-853
|
Werner Co.
H312001XQP |
Small |
Each for $129.10
|
|
|||||
17-103-855
|
Werner Co.
H312002XQP |
Medium/Large |
Each for $129.10
|
|
|||||
17-103-857
|
Werner Co.
H312004XQP |
X-Large |
Each for $125.26
|
|
|||||
17-103-859
|
Werner Co.
H312005XQP |
2X-Large |
Each for $125.26
|
|
|||||
Description
Built in relief handles provide immediate relief after a fall arrest allowing you to get into the Chair in the Air
- Enhanced comfort with foam padding on back and shoulder
- Multiple impact indicators make inspection easier
- Sliding back D-ring for adjustability
- Quick connect buckle on the chest strap fastens without twisting
- Tongue buckle leg straps are ideal when multiple workers use the same harness
Specifications
Slotted Pass-Thru | |
ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 | |
18 x 14.4 x 2.4 in. | |
45.72 cm | |
Standard Harness (Non-stretch) | |
Fall Protection | |
LITEFIT™ |
Tongue Buckle | |
Black, Blue, Yellow | |
18 in. | |
Polyester | |
Back | |
Shoulder Padding, Lanyard Keeper | |
Polyester |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title