Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-2000 Series Compound Microscope
SDP

Provides bright, stable color temperature image. Laxco™ LMC-2000 Compound Microscope System allows for polarization elements to be easily inserted or removed from the optical path.

Specifications

Condenser Type 1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield Slider
Description Right-Handed, X/Y Mechanical Stage
Eyepiece 10X/20 mm FOV
Product Type Compound Microscope
Resolution Coarse and Fine
View More Specs

Products 4
Catalog Number Mfr. No. Head Style Lighting Type Magnification Power Price Quantity & Availability  
Catalog Number Mfr. No. Head Style Lighting Type Magnification Power Price Quantity & Availability  
LMC2BF4
SDP
View Documents
Laxco™
LMC2BF4
Binocular Digital LED, Brightfield 4X, 10X, 40XS, 100X N/A N/A N/A
LMC2PH4
SDP
View Documents
Laxco™
LMC2PH4
Binocular Digital LED 10X, 20X, 40X, 100X (oil) N/A N/A N/A
LMC2DF5
SDP
View Documents
Laxco™
LMC2DF5
Binocular Digital LED, Darkfield 4X, 10X, 40X, 100X (oil) N/A N/A N/A
LMC2SP3
SDP
View Documents
Laxco™
LMC2SP3
Binocular Digital LED 4X, 10X, 40XS, 100X (oil) N/A N/A N/A
Description

Description

Head

  • 360° rotatable
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Collapsible rubber eyecups
  • Adjustable interocular distance

Objectives

  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected

Stand

  • Built-in carrying handle
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge

Illumination

  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness Intensity
  • 50,000 bulb life

Certifications

Quality Performance Certification

Specifications

Specifications

1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield Slider
10X/20 mm FOV
Coarse and Fine
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
20.7 cm
38.7 cm
40.5 cm
Right-Handed, X/Y Mechanical Stage
Compound Microscope
Infinity, DIN, Plan to 22mm FOV
8.14 in.
15.2 in.
15.9 in.
Internal, 110/220 V Auto Switch
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.