Learn More
Description
- Correlates well to Next Generation Science Standards Evidence
- lodestone is an iron oxide with a characteristic black color and may feature rusty patches of yellow or orange
- An excellent introductory mineral, and useful in teaching mineral chemistry and crystallography
Specifications
Specifications
| Product Type | Mineral |
| Grade | K to 16 |
| Quantity | 1/Ea. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.1 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
