Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Low Form Beaker, Borosilicate Glass PROMO

Shop All Eisco Products


Click to view available options
Capacity (Metric):
250 mL
Description
- High-quality borosilicate 3.3 glass
- Feature beaded rims and spouts for easy pouring
- White, chemical resistant graduations and markings
- Low Temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Autoclavable at 121°C
- Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50 to 200 mL |
| Increments | 50 mL |
| Quantity | 12/Pk. |
| Type | Glass Beakers |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction