Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Low Protein Binding Collection Tubes (1.5 mL) PROMO

Catalog No. PI90411PM
Click to view available options
:
Thermo Scientific™ Low Protein Binding Collection Tubes

Catalog No. PI90411PM

Supplier: Thermo Scientific™ 90411

Minimize protein sample loss during sample manipulation, especially when there are extensive processing steps, by using Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes (1.5 or 2 mL).

Pierce Low Protein Binding Microcentrifuge Tubes help minimize sample loss in mass spectrometry and immunoprecipitation/co-immunoprecipitation applications. The tubes are conveniently packaged at 250 tubes per package to minimize contamination even when purchased in bulk.

  • Durable—use at speeds up to 20,000 RCF
  • Compatible—suitable for IP and mass spectrometry applications
  • Nuclease-free—certified RNase/DNase-free polypropylene tubes

Specifications

Includes 2500 x 1.5 mL Tubes
Volume (Metric) 1.5 mL
Product Line Pierce
Product Type Collection Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.