Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Low Protein Binding Collection Tubes (2.0 mL), 250 tubes PROMO
Click to view available options
:
Thermo Scientific™ Low Protein Binding Collection Tubes
Description
Pierce Low Protein Binding Microcentrifuge Tubes help minimize sample loss in mass spectrometry and immunoprecipitation/co-immunoprecipitation applications. The tubes are conveniently packaged at 250 tubes per package to minimize contamination even when purchased in bulk.
- Durable—use at speeds up to 20,000 RCF
- Compatible—suitable for IP and mass spectrometry applications
- Nuclease-free—certified RNase/DNase-free polypropylene tubes
Specifications
Specifications
Includes | 250 x 2 mL Tubes |
Volume (Metric) | 2.0 mL |
Product Line | Pierce™ |
Product Type | Collection Tube |
Quantity | 250 Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction