Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
SCI_ED

Catalog No. S29208 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
180 mL
250 mL
350 mL
400 mL
Diameter (Metric):
38 mm
40 mm
63 mm
64 mm
78 mm
79 mm
97 mm
100 mm
121 mm
130 mm
Height (Metric):
10 mm
13 mm
18.5 mm
20.5 mm
34 mm
39 mm
43 mm
50 mm
60 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Inert and usable to 280°C (536°F).

Smooth internal finish.

  • With heavy walls
  • With pouring spout

Specifications

Description Evaporating Dish Tall PTFE 250 mL
Capacity (Metric) 250 mL
Material PTFE
Shape Round
Type Evaporating Dish
For Use With (Application) Evaporating Application
Interior Finish Smooth
Temperature Range (English) 500°F
Temperature Range (Metric) 260°C
Length (English) 3957 in.
Length (Metric) 100.5 mm
Height (Metric) 50 mm
Height (English) 1.96 in.
Diameter (English) 3.81 in.
Diameter (Metric) 97 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.