Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Luer Lock, Non-Jacketed Liquid Chromatography Column, 10 cm

Catalog No. 111009495 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric):
0.7 cm
1.0 cm
1.5 cm
2.5 cm
Volume (Metric):
4 mL
8 mL
18 mL
49 mL
Quantity:
10/Pk.
5/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Volume (Metric) Quantity
11-100-9495 2.5 cm 49 mL 5/Pk.
11-101-0265 1.5 cm 18 mL 5/Pk.
11-100-9921 0.7 cm 4 mL 10/Pk.
11-100-9712 1.0 cm 8 mL 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-9495 Supplier MilliporeSigma™ Supelco™ Supplier No. C46695EA
Add to Cart
Add to Cart

Constructed of borosilicate glass and are rated at a maximum pressure of 15 psi (1 bar).

Fixed polypropylene end caps, polyethylene bed supports, Luer-Lock inlet and outlet fittings.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.5 cm
Length (Metric) 10 cm
Quantity 5/Pk.
Volume (Metric) 49 mL
Column Type Chromatography
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.