Learn More
Waldmann Lighting™ MACH LED PLUS.seventy Sealed LED Linear Light
Ideal for use in fume hoods or any area where lubricants, oils or vapors are present. The Waldmann Lighting™ MACH LED PLUS.seventy Sealed LED Linear Light is manufactured to the highest standards.
$600.60 - $1065.77
Specifications
Light Source | LED |
---|---|
Voltage | 100/240 V |
Material | Anodized Aluminum |
Width (English) | 2.75 in. |
Width (Metric) | 7 cm |
Catalog Number | Mfr. No. | Wattage | Length (English) | Lumen | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Wattage | Length (English) | Lumen | Price | Quantity & Availability | |||
11-000-119
![]() |
Waldmann Lighting™
11304900000580576 |
9 W | 14.5 in. | 500 lm |
Each for $600.60
|
|
|||
11-000-120
![]() |
Waldmann Lighting™
11305700000580600 |
12 W | 20 in. | 750 lm |
Each for $710.33
|
|
|||
11-000-121
![]() |
Waldmann Lighting™
11307300000580651 |
15 W | 25.6 in. | 1000 lm |
Each for $791.18
|
|
|||
11-000-122
![]() |
Waldmann Lighting™
11307900000580669 |
20 W | 31 in. | 1250 lm |
Each for $883.58
|
|
|||
11-000-123
![]() |
Waldmann Lighting™
11308300000580684 |
26 W | 42 in. | 1750 lm |
Each for $1,065.77
|
|
|||
Description
- Neutral white LED light
- Adonized aluminum construction
- Clear screen lamp cover
- Built-in connector and cord
- Adjustable mounting brackets available (not included)
Specifications
LED | |
Anodized Aluminum | |
7 cm |
100/240 V | |
2.75 in. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.