Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MadMax™ Synthetic Leather Palm Mechanics Gloves with TPR Padding
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Synthetic leather palm provides dexterity, and enhances grip in dry or light oil applications
- PVC diamond grip on palm and fingertips for extra cut/abrasion resistance
- Foam laminated spandex back for comfort and breathability
- Thermoplastic rubber (TPR) molded finger, thumb, and back hand guards for maximum protection
- Reinforced thumb crotch for extended glove life, enhanced comfort, and increased abrasion resistance
- Vented lycra fabric keeps hands cool
- Synthetic leather upper and heavy lycra fabric bottom fourchettes enhance the natural contour of the glove for a better fit
- Airprene wrist is made with breathable neoprene for comfort
- Foam padded knuckle protection
Specifications
Specifications
| Back Material | TPR Padding |
| Cuff Material | Airprene |
| Coating Material | PVC |
| Color | Hi-vis Yellow |
| Hand | Specific |
| Material | Spandex, Lycra |
| Product Type | Mechanic's Gloves |
| Size | Medium |
| Style | Gunn |
| Finger Style | Full |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction