Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Maestro Non-Elevating Leg Frame
SDP

Includes leg frame and leveling feet with 1.625 in. of adjustment

$1642.92

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 29 in.
Height (English) 32 in.
View More Specs

Products 4
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
23-771-092
SDP
View Documents
Mopec
MB1030048
48 in.
Each for $1,642.92
Only null left
Add to Cart
 
23-771-093
SDP
View Documents
Mopec
MB1030060
60 in.
Each for $1,642.92
Only null left
Add to Cart
 
23-771-094
SDP
View Documents
Mopec
MB1030072
72 in.
Each for $1,642.92
Only null left
Add to Cart
 
23-771-095
SDP
View Documents
Mopec
MB1030096
96 in.
Each for $1,642.92
Only null left
Add to Cart
 
Description

Description

  • Designed for customers who do not need the elevation function on a standard Elevating Maestro or Maestro Encore grossing station
  • Includes leg frame and leveling feet with 1.625 in. of adjustment
  • 304 Stainless steel, 180 grit finish
  • 11 ga 304 stainless steel seismic anchor brackets included, with 3/8 in. 304 stainless hardware
  • Compatible with all Maestro and Maestro Encore Non-Elevating grossing stations
Specifications

Specifications

Grossing Station
Stainless Steel
29 in.
32 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.