Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Magne-Box™ Polycarbonate Cryoboxes

Catalog No. 03391292
Click to view available options
Color:
Assorted (Blue, Green, Orange, Purple)
Blue
Green
Orange
Holds:
100 (2 mL Cryo Vials)
25 (2 mL Cryo Vials)
81 (2 mL Cryo Vials)
81 (4 to 5 mL Cryo Vials)
Tube Array:
10 x 10
5 x 5
9 x 9
Quantity:
4/Pk.
8/Pk.

For safe storage of cryovials. The Magne-Box™ Polycarbonate Cryobox has a magnetic lid closure which allows for one-handed retrievel from freezer racks.

  • Boxes fit in standard size freezer racks
  • Polycarbonate design withstands temperatures from -196 to 121°C
  • Slot openings on the bottom of boxes allow for drainage
  • 25-, 81-, and 100-place boxes accommodate 2 mL cryovials
  • 81-Tall boxes accommodate 4-5 mL cryovials

Specifications

Color Blue
Material Polycarbonate
Shape Rectangular
Type Cryo Box
For Use With (Application) 4-5mL cryovials
Holds 81 (4 to 5 mL Cryo Vials)
Quantity 4/Pk.
Tube Array 9 x 9
Dimensions (L x W x H) 5-1/4 x 5-1/4 x 3-3/4in.
Length (English) 5.25 in.
Width (English) 5.25 in.
Height (English) 3.75 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.