Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Magnetic Stir Bars
SCI_ED

Catalog No. p-9150000 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
35 x 9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S89332 35 x 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89332 Supplier Eisco™ Supplier No. CH0803E01
Only null left
Add to Cart
Add to Cart

PTFE coated Alnico magnetic stir bars are perfect for stirring solutions with magnetic stir plates in the lab or classroom

  • PTFE coated Alnico bar magnet
  • For use with magnetic stir plates
  • Available in two different sizes

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color White
Diameter (Metric) 9 mm
Dimensions (L x W) 35 x 9 mm
For Use With (Equipment) Magnetic Plate Stirrer
For Use With (Application) Stir Solutions
Height (Metric) 35 mm
Length (Metric) 9 mm
Shape Bar
Type Magnetic Stirrer Remote
Width (Metric) 9 mm
Dimensions (L x W x H) 35 x 9 x 9 mm
Coating PTFE
Material PTFE, Alnico
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.