Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Male Pipe to Valco™ Internal Adapter Connector

Click to view available options
Port Type:
1/4 in. NPT Male to 1/16 in. ZDV
1/8 in. NPT Male to 1/16 in. ZDV
Description
- 300 series stainless steel
- Includes stainless steel ferrules
- Union Bore: 1.0mm
Specifications
Specifications
Type | Connector |
Diameter (Metric) Inner | 1 mm |
Thread Size | 1/8 in. NPT male to 1/16 in. ZDV |
Port Type | 1/8 in. NPT Male to 1/16 in. ZDV |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction