Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Manometer
SCI_ED

Catalog No. s27358 Shop All Eisco Products
Change view
Click to view available options
:
0 cm to 10 cm
Catalog No.
S27358 0 cm to 10 cm
1 options

Catalog No. S27358

Supplier: Eisco™ PH0203G

Only null left
Add to Cart
Add to Cart

An ideal tool for measuring pressure, and the variation of pressure, in a liquid with depth in a visually and kinesthetically effective manner.

  • Manometer without stopcock
  • Base Dimensions: 5 x 3.25 x 0.63 in.
  • Measurement range: 0 cm to 10 cm

Specifications

Product Type Manometer
For Use With (Application) Measuring Pressure and Pressure Variations
Diameter (English) 0.3240 in. (Glass Tubing), 0.3475 in. (Rubber Tubing)
Diameter (Metric) 8.2 mm (Glass Tubing), 8.8 mm (Rubber Tubing)
Height (English) 12.5 in.
Height (Metric) 31.75 cm
Range 0 to 10 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.