Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Maple Wall Cabinets
Shop All Diversified Spaces Products

Click to view available options
Door Type:
Glass
Solid
Width (Metric):
76.2 cm
91.4 cm
106.6 cm
121.9 cm
Description
- Available in two models: maple veneered solid doors or solid maple framed glass doors
- Glass doors feature 5.3 in. thick safety glass
- Cabinets have a lock and two adjustable shelves
- Coated with chemical resistant, earth-friendly UV finish
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
Product Type | Cabinet |
No. of Shelves | None |
No. of Drawers | None |
Color | Maple |
Hinge Side | Left and Right |
Width (English) | 30 in. |
Finish | Chemical resistant UV |
Height (English) | 30 in. |
Width (Metric) | 76.2 cm |
Door Type | Solid |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction