Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems Stainless Steel Tubing
Shop All MilliporeSigma Supelco Products
Click to view available options
Overall Length (Metric):
150 mm
350 mm
Diameter (Metric) Inner:
125 μm
254 μm
Description
- Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
- Enhanced proprietary tip design ensures zero dead volume (ZDV)
- Compatible with 10-32 coned receiving ports
- Seals up to 19,000 psi (1,310 bar)
- Requires only 2 in-lbs of installation torque
- Superior re-usability, can be used up to 200 times
- Consistent performance
- Truly finger-tight - no tool required

Specifications
Specifications
For Use With | 10-32 Coned Receiving Ports |
Type | Tubing |
Includes | Tubing, Stainless Steel Finger Tight Fittings (2) |
Diameter (Metric) Inner | 125 μm |
Overall Length (Metric) | 350 mm |
Material | Stainless Steel |
Maximum Pressure | 19,000 psi (1,310 bar) |
MarvelX is a trademark of IDEX Health & Science, LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction