Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler X50a 96-well Aluminum Block Thermal Cycler PROMO

Catalog No. 313000018PM Shop All Eppendorf North America Products
Change view
Click to view available options
Mastercycler X50a 96-Well Aluminum Block Thermal Cycler; Display Type: Touchscreen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
31-300-0018PM Mastercycler X50a 96-Well Aluminum Block Thermal Cycler; Display Type: Touchscreen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-300-0018PM Supplier Eppendorf™ Supplier No. 2231001014

The Mastercycler X50 thermal cycler offers the ideal synthesis of speed, flexibility and PCR optimization for research PCR and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.

  • Heating rate: 5 °C/sec.
  • Innovative 2D-Gradient for advanced PCR optimization
  • Block temperature accuracy: ±0.15 °C
  • Touch screen interface
  • Unit can control up to 9 other units (connected cyclers do not have a touch screen interface)
  • Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
  • Small footprint
  • 2 year warranty
  • Includes Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs

Certifications

Declaration of Conformity

TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±0.15°C
Thermal Uniformity Block Homogeneity 20°C to 72°C ±0.2°C, 95°C ±0.3°C
Dimensions 27.5 × 43 × 33 cm
Capacity 96 x 0.2 mL PCR Vessels, 1 PCR Plate 8 x 12
Voltage 110/230 V
Display Type Touchscreen
Product Type Thermal Cycler
Height (English) 13 in.
Depth (English) 17 in.
Height (Metric) 33 cm
Width (Metric) 27.5 cm
Warranty 2 Years
Width (English) 10.8 in.
Depth (Metric) 43 cm
Thermal Range 4°C to 99°C
Length (English) 17 in.
Length (Metric) 43 cm
Wattage 850 W
Max. Ramp Rate 5°C/sec.
No. of Programs 1000
Gradient Range 1°C to 30°C
Heated Lid 37°C to 110°C
Weight 11.5 kg (25.4 lb.)
Block Configurations 96-well Aluminum Block
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.