Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Matrix™ 1 mL Screw Top Cryogenic Tubes PROMO
Click to view available options
Packaging:
Bagged
Racked
Description
- Tubes are constructed of virgin class VI medical grade polypropylene
- Caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
- Compatible with storage down to -196°C
- Secure tracking with permanent, unique 2D barcode which is laser-etched on the bottom of each tube
- Non-proprietary bardcode with 12 x 12 data-matrix with ECC200 built-in error correction
- 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
- Compatible with our range of VisionMate readers
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping/decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time
- Every 2D barcode is scanned for readability and checked against database of all previous Thermo Scientific™ 2D barcodes to ensure zero duplicates
- Each tube is leak tested to ensure tube integrity and sample security
- All tubes are supplied free of DNA, RNase, DNase, endotoxins and cytotoxins

Specifications
Specifications
Product Type | Sample Tube |
Closure Color | Clear |
Autoclavable | Autoclavable |
Capacity (Metric) | 1 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | Screw |
Packaging | Racked |
Barcode | 2D |
Product Line | Matrix™ |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction