Learn More
Thermo Scientific™ Matrix™ 1 mL Screw Top Cryogenic Tubes PROMO
Description
- Tubes are constructed of virgin class VI medical grade polypropylene
- Caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
- Compatible with storage down to -196°C
- Secure tracking with permanent, unique 2D barcode which is laser-etched on the bottom of each tube
- Non-proprietary bardcode with 12 x 12 data-matrix with ECC200 built-in error correction
- 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
- Compatible with our range of VisionMate readers
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping/decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time
- Every 2D barcode is scanned for readability and checked against database of all previous Thermo Scientific™ 2D barcodes to ensure zero duplicates
- Each tube is leak tested to ensure tube integrity and sample security
- All tubes are supplied free of DNA, RNase, DNase, endotoxins and cytotoxins
Specifications
Specifications
| Product Type | Sample Tube |
| Closure Color | Clear |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1 mL |
| Bottom Shape | Conical |
| Material | Polypropylene |
| Thread Style | Screw |
| Packaging | Bagged |
| Barcode | 2D |
| Product Line | Matrix |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.