Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Max Patrol Self-Retracting Lifeline with Galvanized Cable
Max patrol self-retracting lifeline, galvanized cable.
$603.13 - $703.02
Specifications
Certifications/Compliance | ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502 |
---|---|
Connector Types | Carabiner, Snap Hook |
Color | Black, Blue |
Material | Galvanized Steel Cable, Thermoplastic |
Product Type | Self-retracting Lifeline |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
17-103-892
|
Werner Co.
R410020 |
20 ft. |
Each for $603.13
|
|
|||||
17-103-894
|
Werner Co.
R410030 |
30 ft. |
Each for $703.02
|
|
|||||
Description
Maximize freedom of movement.
- The maximum arrest distance is 24 in.
- Lightweight and compact.
- Galvanized steel cable lifeline with swivel snap hook.
- Blue accent provides clear identification of Class 1.
- Overhead only.
- Carry handle allows for easier transport.
Specifications
ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502 | |
Black, Blue | |
Self-retracting Lifeline | |
Harnesses | |
400 lb. | |
Max Patrol | |
15.25 cm |
Carabiner, Snap Hook | |
Galvanized Steel Cable, Thermoplastic | |
Fall Protection | |
Carabiner, Snap Hook | |
181.437 kg | |
6 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title