Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ MCD-2000 Series Two-Compartment Dispensers

Catalog No. p-3716537 Shop All S-Curve Technologies Products
Click to view available options
Dimensions (L x W x H):
20 x 18 x 12 in.

Includes

Wall bracket for mounting, although unit can also be freestanding.

Multi-use containers with two compartments

Designed to hold large quantities of supplies in a single location.

  • Divided compartments are ideal for shoe covers, bouffant caps, hairnets, and beard covers
  • Fully hinged top simplifies filling; front opening offers easy access
  • Durable 0.25 in. (0.6cm) thick clear acrylic construction features smooth, flame-treated edges that won't snag contents

Specifications

Type Dispensing Bin
Material Acrylic
Color Clear
Shape Rectangular
Mounting Type Free Standing, Wall Mount
Closure Type Sloping Lid
For Use With Ideal for shoe covers, bouffant caps, hairnets, and beard covers
Includes Wall Bracket
Series MCD-2000
Dimensions (L x W x H) 20 x 18 x 12 in.
Length (English) 20 in.
Length (Metric) 50.8 cm
Width (English) 12 in.
Width (Metric) 45.7 cm
Height (English) 18 in.
Height (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.