Learn More
MCR Safety Crews™ Tacoma™ Safety Glasses
With the MCR Safety Tacoma™, you get low cost protection without giving up quality, safety, comfort or durability. It's the same quality you expect from Crews, priced to fit even the tightest budget constraints.
$4.45 - $8.25
Specifications
Certifications/Compliance | Meets ANSI Z87.1 Standard |
---|---|
Style | Wrap-Around Lens Protection |
Lens Material | Polycarbonate |
UV Protection | UV Protection |
Catalog Number | Mfr. No. | Frame Color | Lens Coating | Lens Tint | Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Coating | Lens Tint | Size | Price | Quantity & Availability | ||
19-040-866
|
MCR Safety
TC110XL |
Black | Scratch-resistant | Clear | X-Large |
Each for $8.25
Pack of 12 EA for $98.99
|
|
||
19-033-413C
|
MCR Safety
TC110 |
Black | Scratch-resistant | Clear | Standard |
Each for $5.16
Pack of 12 EA for $61.89
|
![]() |
||
19-033-413G
|
MCR Safety
TC112 |
Black | Scratch-resistant | Gray | Standard |
Each for $4.45
Pack of 12 EA for $50.25
|
|
||
19-033-412C
|
MCR Safety
TC120 |
Blue | Scratch-resistant | Clear | Standard |
Pair for $6.25
Pack of 12 PR for $75.05
|
|
||
Description
Designed for the budget-conscious wearer, these high-quality spectacles provide low-cost protection without sacrificing comfort and durability. Made of strong, scratch-resistant polycarbonate, the one-piece wraparound lens delivers both a wide field of vision and maximum protection. Lightweight frames are available in two colors with adjustable temples for a secure, custom fit. For superior visibility and UV protection, choose coated lenses in either clear or gray.
- Economical protection
- Meets the ANSI Z87.1 Standard
Order Info
The Tacoma is also available with uncoated lenses and nonadjustable temples for even greater savings.
Specifications
Meets ANSI Z87.1 Standard | |
Wrap-Around Lens Protection | |
Polycarbonate | |
UV Protection |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.