Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Measuring Cylinder with Protective Collar, Sure Trace Certification

Catalog No. p-200025582 Shop All Eisco Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL

Graduated Cylinder, ASTM, Class A. Protective Collar, Hexagonal Base, Blue Graduations. Made of Borosilicate 3.3 Glass.

  • Measuring Cylinder made of high quality, heavy duty, Borosilicate 3.3 glass
  • Class A Tolerance, as per ISO/ASTM standards
  • Easy to read, blue printed graduations and specifications.
  • Cylinder features a hexagonal base for maximum stability and is fitted with a removable, plastic protective collar
  • Superior chemical durability and heat tolerance.
  • Designed for use in professional laboratories, but is an ideal choice for science classrooms and household use

Specifications

Class Class A
Tolerance Metric ±0.1 mL
Type Graduated Cylinder
Material Borosilicate Glass (3.3)
Capacity (Metric) 10 mL
Graduations 1 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.