Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Measuring Cylinder, To Deliver (TD), Class A, Serialized

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description
- United Scientific™ graduated cylinders comply with ASTM E1272, Class A standards.
- They are individually serialized and certified.
- Each cylinder features a double metric scale, calibrated to deliver.
- Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases.
- All cylinders include bumper guards and an individually certified certificate.
- One-piece molded glass construction with hexagonal base and adjustable plastic bumper guard
- Strain Point 515°C, Annealing Point 565°C, Softening Point 820°C
Specifications
Specifications
| Class | A |
| Tolerance Metric | ASTM E1272 |
| Type | Graduated Cylinder |
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 25 mL |
| Graduations | 0.2 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction