Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Sterile Gauze Pads
Shop All Medique Products
Click to view available options
Quantity:
10 Pk.
100 Pk.
25/Box
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Description
- Latex-free
- To clean and cover wounds
- Also used as wet absorbent dressing
Specifications
Specifications
| For Use With (Application) | For minor first aid and medical needs |
| Product Type | Gauze Pad |
| Sterility | Sterile |
| Latex Free | Yes |
| Quantity | 10 Pk. |
| Dimensions (L x W) | 2 x 2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction