Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Medium Bench HeightPolyurethane Serpent Sit-Stand Stool with Chrome Casters
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
Description
- Adjustable from 20 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Cast-aluminum base
- Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
Product Type | Laboratory Seat |
With Lumbar Support | No |
With Tilt | Yes |
With Armrest | No |
Footrest | No |
With Casters | Yes |
With Backrest | No |
Width (Metric) | 34.5 cm |
Width (English) | 13.5 in. |
Frame Type | Chrome Cast Aluminum |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction