Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Seat Tilt, Chrome Foot Ring, and Non-brake Casters

Catalog No. 15004004 Shop All Fisherbrand Products
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)

Adjustable medium bench height EKO vinyl chair with seat tilt, chrome foot ring, and non-brake casters.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest Yes
With Tilt Yes
With Armrest No
With Lumbar Support Yes
Width (Metric) 46 cm
With Backrest Yes
With Casters Yes
Wheel Type Casters
Width (English) 18 in.
Frame Type Black Nylon Reinforced Fiberglass
Weight (English) 35 lb.
Upholstery Yes
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Seating Height 20.5 to 28 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Holds 300 lb.
Finish Black
Color Elephant Gray
Adjustable (Height) 20.5 to 28 in.
Autoclavable Not Autoclavable
Adjustable Yes
Back Style Standard
Material Vinyl (Voyager)
Seating Type Medium Bench Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.