Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Polypropylene Shell Chair with Chrome Foot Ring and Casters

Catalog No. 15003961 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray

Adjustable polypropylene shell chair with chrome foot ring and casters.

  • Adjustable from 18.5 to 26 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Nylon Reinforced Fiberglass Base
  • Suitable for both hard and carpeted floors
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
Footrest Yes
With Lumbar Support No
With Tilt No
With Armrest No
Width (Metric) 41 cm
With Casters No
Weight (English) 27 lb.
With Backrest Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (English) 16 in.
Wheel Type Stationary Glides
For Use With (Application) Laboratory Seating
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Seating Height 18.5 to 26 in.
Holds 300 lb.
Lift Type Pneumatic
Color Blue
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Adjustable Yes
Adjustable (Height) 18.5 to 26 in.
Autoclavable Not Autoclavable
Back Style Standard
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.