Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Vinyl Sit-Stand with Stationary Glides

Catalog No. 15003929 Shop All Fisherbrand Products
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Grade C)

Adjustable vinyl sit-stand with stationary glides.

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
Width (English) 18 in.
With Casters No
With Backrest No
Footrest No
Width (Metric) 46 cm
With Armrest No
Weight (English) 23 lb.
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
For Use With (Application) Laboratory Seating
Upholstery Yes
Lift Type Pneumatic
Finish Black
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Seating Height 21 to 31 in.
Color Taupe
Autoclavable Not Autoclavable
Adjustable Yes
Adjustable (Height) 21 to 31 in.
Material Vinyl (Grade A)
Seating Type High Bench Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.