Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Vinyl Sit-Stand with Foot Ring and Stationary Glides

Catalog No. 15003831 Shop All Fisherbrand Products
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Grade C)

Adjustable vinyl sit-stand with black foot ring and stationary glides.

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
For Use With (Application) Laboratory Seating
Finish Black
Frame Material Nylon Reinforced Fiberglass
Adjustable (Height) 21 to 31 in.
Adjustable Yes
Autoclavable Not Autoclavable
Color Black
With Lumbar Support No
With Tilt Yes
With Backrest No
Width (Metric) 46 cm
With Armrest No
With Casters No
Footrest Yes
Width (English) 18 in.
Wheel Type Stationary Glides
Weight (English) 23 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Lift Type Pneumatic
Seating Height 21 to 31 in.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Material Vinyl (Grade C)
Seating Type High Bench Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.