Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Casters

Catalog No. 15003738 Shop All Fisherbrand Products
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)

Adjustable chrome vinyl mini stool with casters.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Armrest No
Footrest No
With Tilt No
Width (English) 14.5 in.
With Backrest No
With Casters Yes
With Lumbar Support No
Wheel Type Chrome Casters
Width (Metric) 37 cm
Weight (English) 16 lb.
Lift Type Pneumatic
Seating Height 20.75 to 27.75 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Chrome Cast Aluminum
Frame Material Cast Aluminum
Holds 250 lb.
Upholstery Yes
For Use With (Application) Laboratory Seating
Finish Chrome
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 20.75 to 27.75 in.
Adjustable Yes
Material Vinyl (Grade B)
Seating Type Medium Bench Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.