Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Soft Tissue Handling Tweezer
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
115 mm
Description
- Serrated grips for better control
- Straight
- Stainless Steel
- Over All Length: 4.5 in. (115 mm)
- Body Width: 0.32 in. (8 mm)
- Body Height: 0.06 in. (1.5 mm)
Specifications
Specifications
| Tip Style | Serrated |
| Design | Straight |
| Length (English) | 4.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 115 mm |
| Product Type | Tweezers |
| Quantity (No. per Case) | 1 Ea. |
| Height (English) Body | 0.06 in. |
| Height (Metric) Body | 1.5 mm |
| Width (English) Body | 0.32 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction