Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Black Industrial 874™ Work Pant

Catalog No. 17005353 Shop All Red Kap Industries Products
Click to view available options
Size:
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 39 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 39 in.
44 x 30 in.
44 x 32 in.
44 x 34 in.
44 x 37 in.
46 x 30 in.
46 x 32 in.
46 x 37 in.
48 x 30 in.
48 x 32 in.
48 x 37 in.
50 x 30 in.
50 x 37 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 44 x 32 in.
Gender Men's
Material Polyester, Cotton
Color Black
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.