Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dickies Men's Dark Brown Industrial 874™ Work Pant
Shop All Red Kap Industries Products
Click to view available options
Size:
30 x 37 in.
32 x 39 in.
34 x 39 in.
36 x 39 in.
38 x 39 in.
40 x 39 in.
42 x 39 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye
- Pocket: Welt back pockets
- Waistband: Inner-lined, 2 in.
- Distinctive tunnel belt loops
- Product Collection: Flex
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
Specifications
Size | 36 x 39 in. |
Gender | Men's |
Material | Polyester, Cotton |
Color | Dark Brown |
Ankle Style | Open |
Seam Type | Stitched |
No. of Pockets | 4 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction