Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Foot Protection
- General Purpose Work Boots and Shoes
- Terra™ Men's Terra Patton 6 in. Aluminum Toe Safety Work Boot
Terra™ Men's Terra Patton 6 in. Aluminum Toe Safety Work Boot
Catalog No. 17100383 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
10
10.5
10.5W
10W
11
11.5
11.5W
11W
12
12W
13
13W
14
14W
15
15W
3
3.5
3.5W
3W
4
4.5
4.5W
4W
5
5.5
5.5W
5W
6
6.5
6.5W
6W
7
7.5
7.5W
7W
8
8.5
8.5W
8W
9
9.5
9.5W
9W
44 product options available for selection
| Catalog No. | Size |
|---|---|
| 17-100-383 | 3 |
| 17-100-382 | 3W |
| 17-100-381 | 3.5 |
| 17-100-380 | 3.5W |
| 17-100-379 | 4 |
| 17-100-378 | 4W |
| 17-100-377 | 4.5 |
| 17-100-376 | 4.5W |
| 17-100-375 | 5 |
| 17-100-374 | 5W |
| 17-100-373 | 5.5 |
| 17-100-372 | 5.5W |
| 17-100-371 | 6 |
| 17-100-370 | 6W |
| 17-100-369 | 6.5 |
| 17-100-368 | 6.5W |
| 17-100-367 | 7 |
| 17-100-366 | 7W |
| 17-100-365 | 7.5 |
| 17-100-364 | 7.5W |
| 17-100-363 | 8 |
| 17-100-362 | 8W |
| 17-100-361 | 8.5 |
| 17-100-360 | 8.5W |
| 17-100-359 | 9 |
| 17-100-358 | 9W |
| 17-100-357 | 9.5 |
| 17-100-356 | 9.5W |
| 17-100-355 | 10 |
| 17-100-354 | 10W |
| 17-100-353 | 10.5 |
| 17-100-352 | 10.5W |
| 17-100-351 | 11 |
| 17-100-350 | 11W |
| 17-100-349 | 11.5 |
| 17-100-348 | 11.5W |
| 17-100-347 | 12 |
| 17-100-346 | 12W |
| 17-100-345 | 13 |
| 17-100-344 | 13W |
| 17-100-343 | 14 |
| 17-100-342 | 14W |
| 17-100-341 | 15 |
| 17-100-340 | 15W |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 44 options available.
Description
- Premium, full grain, lightly pebbled, waterproof leather upper
- Traditional padded top collar
- Moisture-wicking lining with CLEANFEET™ odor-control treatment
- Molded TPU toe bumper for increased abrasion resistance
- Cemented, shock absorbing, high rebound PU-Dual-density high rebound EVA JETBOUND™ FOOTBED™ insole midsole
Specifications
Specifications
| Color | Brown |
| Material | Leather |
| Size | 3 |
| Gender | Men's |
| Waterproof | No |
| Product Type | Boot |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?