Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Mercuro Safety Glasses
Mercuro safety glasses have a stylish, wrap around frame combined with the best lens technology for maximum comfort during all outdoor activities
$20.97 - $22.02
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 1 in. |
Height (Metric) | 2.5 cm |
Shape | Rectangular |
Width (English) | 1 in. |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Temple Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Temple Color | Price | Quantity & Availability | |||
18-072-058
|
Bollé Safety
MERCSP |
Anti-fog, Scratch-resistant | CSP | Yellow/Black |
Each for $22.02
|
|
|||
18-072-060
|
Bollé Safety
MERPSF |
Anti-fog, Scratch-resistant | Smoke | Gray/Black |
Each for $20.97
|
|
|||
18-072-059
|
Bollé Safety
MERPOL |
Anti-fog, Scratch-resistant | Polarized | Gray/Black | N/A | N/A | N/A | ||
Description
- Large field of vision
- Co-injected temples for greater comfort
- Non-slip nose bridge
- No metal part
- Optional strap for more support
- Sporty design
Specifications
Anti-fog, Scratch-resistant | |
2.5 cm | |
1 in. | |
ANSI Z87+ | |
Clear | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
1 in. | |
Rectangular | |
2.5 cm | |
Safety Glasses | |
1.13 oz. | |
Reusable | |
Polycarbonate | |
Full Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title