Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Metal Locker Base
SCI_ED

Catalog No. S47376
Click to view available options
Width (Metric) Exterior:
45.72 cm
91.44 cm
Includes:
2 Horizontal Lockers
2 Vertical Lockers
3 Horizontal Lockers
6 Horizontal Lockers
6 Vertical Lockers
Double Door with Adjustable Shelf
Single Door with Adjustable Shelf
Color:
Black
Gray

Features all-welded, one-section construction with reinforced side panels.

  • All-welded, one-section construction with reinforced side panels (20-gauge)
  • Locker doors (18-gauge) have air vents, spring hinges, padlock hasp
  • Knocked out plug for cylinder lock

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

Specifications

Includes Single Door with Adjustable Shelf
Description Single Door with Adjustable Shelf
Product Type Locker Base
Height (Metric) Exterior 78.74 cm
Width (Metric) Exterior 45.72 cm
Depth (Metric) Exterior 53.34 cm
Surface Coating Baked Enamel
Height (English) Exterior 31 in.
Certifications/Compliance SEFA compliant, MAS Certified Green
Shelf Type Adjustable
Door Style Single
Color Black
Width (English) Exterior 18 in.
Material Steel
Depth (English) Exterior 21 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.