Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ T-Nesting Support Base
SCI_ED

Catalog No. p-7088636 Shop All Eisco Products
Click to view available options
Dimensions (L x W):
21 x 19 cm
28 x 23 cm

This T-Nesting Support Base is constructed of metal, and designed with an elevated support leg to allow for nesting. Clearance under highest cross bar is 1.5 in..

  • Heavy duty T-shaped nesting support retort base made of chemical-resistant cast iron with a black coating.
  • Base features a tapped hole for a 10 mm x 1.5 mm threaded rod (sold separately).
  • Best used with Eisco Labs rod series: CH0657, CH0658, CH0659.
  • The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratory setups.

Specifications

Material Cast Iron
Height (Metric) 5 cm
Height (English) 2 in.
Dimensions (L x W) 21 x 19 cm
Length (English) 8.3 in.
Length (Metric) 21 cm
Width (English) 7.5 in.
Width (Metric) 19 cm
Product Type T-Nesting Support Base
Autoclavable Autoclavable
Weight (English) 1.5 lb.
Weight (Metric) 700 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.