Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Wire Test Tube Holder
SCI_ED

Catalog No. p-7088639 Shop All Eisco Products
Click to view available options
No. per Pack:
1 Ea.
10 Pk.

This Wire Test Tube Holder is economically priced, maximally functional plated spring steel wire holder with finger grip. The jaws will accept tubes up to 40 mm diameter and their alignment is maintained by a wire collar. Overall length 6.5 inches.

Plated spring steel wire holder with finger grip. The jaws will accept tubes up to 40 mm diameter and their alignment maintained by a wire collar.

  • Plated spring steel wire with finger grip
  • Overall length 16 cm
  • Jaws accept tubes up to 40 mm diameter
  • Alignment maintained by wire collar

Specifications

Includes Wire holder only- tubes not included
Product Type Tube Holder
Description Accepts tubes up to 40 mm diameter
Array 1
Autoclavable Autoclavable
Color Natural
Holds Tubes (40 mm)
Material Metal
Positions 1
Shape Vertical
Shelves None
Stackable Yes, When Empty
Sterility Non-sterile
No. per Pack 1 Ea.
Length (Metric) 16 cm
Length (English) 6.3 in.
Diameter (Metric) Opening 40 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.